Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/4"-5, Semi-Bottoming, Metric Fine, 5 Flutes, Oxide
Mfr # VTSFT5122
Zoro # G7656017
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/4"-5
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5122
- Zoro # G7656017
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/4"-5 |
Shank Dia. | 1.429" |
Thread Length | 2.400" |
Overall Length | 7" |
Tap Dimension Type | Inch |
Tap Size | 1-3/4" |
Shank Length | 3 25/32 in |
75% Thread Drill Size | 1 35/64 in |
65% Thread Drill Size | 1.5811 in |
Square Size | 1.0690 in |
Thread Size | 1-3/4"-5 |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 1-3/4 In.-5, UNC, Overall Length 7 in, HSS-E, Black Oxide, Thread Length 2 3/8 in, 75 Percent Thread Drill Size 1 35/64 in, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- APOLLO TOOLS 5 Piece SAE Ratcheting Wrench Set (DT1212)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- REGAL CUTTING TOOLS #6-32 NC H3 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033004TC)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- Widia Spiral Flute Taps