Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-8, Semi-Bottoming, UNC, 5 Flutes, Oxide
Mfr # VTSFT5120
Zoro # G7655999
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5120
- Zoro # G7655999
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-8 |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Thread Length | 2" |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Square Size | 0.9220 in |
75% Thread Drill Size | 1 3/8 in |
Shank Length | 3 3/8 in |
65% Thread Drill Size | 1.3945 in |
Thread Size | 1-1/2"-8 |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-8, Metric, Overall Length 6 3/8 in, HSS-E, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 3/8 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes (387458)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- Widia Taps