Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-8, Semi-Bottoming, UN, 5 Flutes, Oxide
Mfr # VTSFT-TC5120
Zoro # G3930731
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UN
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5120
- Zoro # G3930731
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-8 |
Thread Length | 2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Shank Dia. | 1-1/4" |
Tap Size | 1-1/2" |
Shank Length | 3 3/8 in |
Square Size | 0.9220 in |
75% Thread Drill Size | 1 3/8 in |
Thread Size | 1-1/2"-8 |
65% Thread Drill Size | 1.3945 in |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-8, Metric, Overall Length 6 3/8 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 3/8 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 2", SS (01150)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387618)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- Widia Taps