Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-6, Semi-Bottoming, UNC, 5 Flutes, Oxide
Mfr # VTSFT-TC5119
Zoro # G3930740
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5119
- Zoro # G3930740
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | 1-1/4" |
Overall Length | 6-3/8" |
Thread Length | 2" |
Tap Dimension Type | Inch |
Tap Size | 1-1/2" |
Shank Length | 3 3/8 in |
Thread Size | 1-1/2"-6 |
65% Thread Drill Size | 1.3593 in |
75% Thread Drill Size | 1 21/64 in |
Square Size | 0.9220 in |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-6, UNC, Overall Length 6 3/8 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 21/64 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-215 Repl Handle For Base Rake, 6 Foot (84-215)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 5 pk (DS0914AFC5)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124971)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- Widia Spiral Flute Taps