Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-12, Semi-Bottoming, UNF, 6 Flutes, TiN
Mfr # VTSFT-TC6047
Zoro # G7683818
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 6
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6047
- Zoro # G7683818
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Thread Length | 15/16" |
Overall Length | 6-11/16" |
Shank Dia. | 1-1/8" |
Tap Dimension Type | Inch |
Tap Size | 1-1/2" |
75% Thread Drill Size | 1 13/32 in |
Thread Size | 1-1/2"-12 |
Square Size | 0.8660 in |
Shank Length | 3 27/32 in |
65% Thread Drill Size | 1.4296 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 1 13/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench (KT155T)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- OSG HSS Spiral Flute Tap (1650504508)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (387516)
- Widia Taps