Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-12, Semi-Bottoming, UNF, 6 Flutes, Oxide
Mfr # VTSFT-TC6047
Zoro # G7683669
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 6
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6047
- Zoro # G7683669
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Thread Length | 15/16" |
Overall Length | 6-11/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1-1/8" |
Tap Size | 1-1/2" |
Shank Length | 3 27/32 in |
Square Size | 0.8660 in |
65% Thread Drill Size | 1.4296 in |
Thread Size | 1-1/2"-12 |
75% Thread Drill Size | 1 13/32 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 1 13/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Offset Base & Roller Guide (PR004)
- CLESCO AL-5FS Motor Shaft Arbor Standard Type B Stamped Washer (AL-5FS)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHSA34C)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- REGAL CUTTING TOOLS #6-32 NC Spiral Flute H3 3 Fl Plug (011036AS)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030283TC)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- Widia Spiral Flute Taps