Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-1/2"-12, Semi-Bottoming, UNF, 5 Flutes, Oxide
Mfr # VTSFT-TC5121
Zoro # G3930838
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5121
- Zoro # G3930838
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Overall Length | 6-3/8" |
Thread Length | 2" |
Shank Dia. | 1-1/4" |
Tap Dimension Type | Inch |
Tap Size | 1-1/2" |
65% Thread Drill Size | 1.4296 in |
Shank Length | 3 3/8 in |
Thread Size | 1-1/2"-12 |
Square Size | 0.9220 in |
75% Thread Drill Size | 1 13/32 in |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-12, UNF, Overall Length 6 3/8 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 13/32 in, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294401)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/4 - 20 UNC (309020-0010)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- Widia Taps