Shop All Exchangeable Milling Heads
Widia
Shouldermill, M6800S D1.000 Z5
Mfr # 15396447200
Zoro # G3934854
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Type End Mill
- Shank Dia. (In.) 1"
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15396447200
- Zoro # G3934854
- UPC # 4021169606335
- Country of Origin Japan
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. (In.) | 1" |
Overall Length | 6.2992" |
Details
Item | Shoulder Mill |
Material | High Speed Steel |
Type | End Mill |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Accessory Type | Shoulder Mill |
Coolant Fed | Coolant Through |
Measurement System | Decimal Inch |
Description
Shoulder Mill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #2 Straight Edge Replacement Blade, Knife Replacable Blade 5 pcs. 12pk (20002)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/4" (DWDSP9/32)
- IRWIN Hanson 7/64 in. X 7/64 in. D Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53402)
- BOSCH Heat Gun, Cordless Powered, 18V (GHG18V-50N)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301003010)
- Widia Exchangeable Milling Heads