Shop All Exchangeable Milling Heads
Widia
Shouldermill, M6800S D1.000 Z5
Mfr # 15396443200
Zoro # G3935679
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Type End Mill
- Material High Speed Steel
- Shank Dia. (In.) 0.7500"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15396443200
- Zoro # G3935679
- UPC # 4021169606397
- Country of Origin Japan
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. (In.) | 0.7500" |
Overall Length | 4.5000" |
Details
Item | Shoulder Mill |
Cutting Direction | Right Hand |
Type | End Mill |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Accessory Type | Shoulder Mill |
Coolant Fed | Coolant Through |
Measurement System | Decimal Inch |
Description
Shoulder Mill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (21mm - 32mm) (22120)
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Open & 5/32 Closed End Blind Rivets (MCS5800-16)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301001010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301006010)
- Widia Indexable Tools