Shop All Exchangeable Milling Heads
Widia
Shouldermill, M6800S D0.500 Z2
Mfr # 15396440800
Zoro # G3934750
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Type End Mill
- Cutting Direction Right Hand
- Shank Dia. (In.) 0.5000"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15396440800
- Zoro # G3934750
- UPC # 4021169606748
- Country of Origin Japan
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. (In.) | 0.5000" |
Overall Length | 3.2701" |
Details
Item | Shoulder Mill |
Material | High Speed Steel |
Type | End Mill |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Accessory Type | Shoulder Mill |
Coolant Fed | Coolant Through |
Measurement System | Decimal Inch |
Description
Shoulder Mill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Master Chuck, 4 1/16" x 4 1/16", PD55 (070590)
- GRAY TOOLS Gray Tools 2.8lb. Dead Blow Hammer (PHD3)
- KRAFT TOOL Super Spike Roller w/Frame, 9 (GG476)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- Widia Exchangeable Milling Heads