Shop All Exchangeable Milling Heads
Widia
Shouldermill, M6800LX D3.000 Z6
Mfr # 15396471600
Zoro # G3935965
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Type Face Mill
- Shank Dia. (In.) 1"
- Material High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15396471600
- Zoro # G3935965
- UPC # 4021169606151
- Country of Origin Japan
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. (In.) | 1" |
Overall Length | 1.9690" |
Details
Item | Shoulder Mill |
Cutting Direction | Right Hand |
Type | Face Mill |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Accessory Type | Shoulder Mill |
Measurement System | Decimal Inch |
Coolant Fed | Coolant Through |
Description
Shoulder Mill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10007 (10007)
- GARDNER BENDER Hand Bender, 3/4" EMT 1/2", Rigid Alum (961H)
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301006010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301001010)
- Widia Indexable Tools