Shop All Exchangeable Milling Heads
Widia
Shouldermill, M6800LX D2.000 Z4
Mfr # 15396470400
Zoro # G3935021
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material High Speed Steel
- Shank Dia. (In.) 0.7500"
- Type Face Mill
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15396470400
- Zoro # G3935021
- UPC # 4021169606274
- Country of Origin Japan
- Category Exchangeable Milling Heads
Dimensions
Shank Dia. (In.) | 0.7500" |
Overall Length | 1.5750" |
Details
Item | Shoulder Mill |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Type | Face Mill |
Material - Machining | High Speed Steel |
Accessory Type | Shoulder Mill |
Coolant Fed | Coolant Through |
Measurement System | Decimal Inch |
Description
Shoulder Mill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- GREENLEE Greenlee Conduit Bender (1818T)
- IRWIN DRILL BIT 3/8"" BLK OXIDE (67524)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301006010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301001010)
- Widia Indexable Tools