Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A11113
Zoro # G2742463
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4375
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS401A11113
- Zoro # G2742463
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 15/32 in |
Overall Length | 4 1/64 in |
Flute Length | 2 5/32 in |
Maximum Drilling Depth | 1 9/16 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | 0.4375" |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | M7 |
Shank Length | 1 49/64 in |
Drill Point Length | 0.0749 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- MSA SAFETY MSA Hands-Off® Chisel Grip, 10040018 (10040018)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- Widia Screw Machine Length Drill Bits