Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 4.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 17050104200
Zoro # G2727720
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1654
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 17050104200
- Zoro # G2727720
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.20 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 17.00 mm |
Sizes Included | 4.20mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.6910 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 4.20 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1654
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A11509)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670730)
- Widia Drill Bits