Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A09525
Zoro # G2745379
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/8 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDS451A09525
- Zoro # G2745379
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 25/64 in |
Overall Length | 3 1/2 in |
Flute Length | 1 27/32 in |
Maximum Drilling Depth | 1 3/8 in |
Sizes Included | 0.3750 |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Point Length | 0.0640 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 9/16 in |
Drill Diameter Tolerance | M7 |
Description
Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Brake Drum, Rotor Measuring Kit w/Caliper (3K301)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in (1080785)
- Widia Screw Machine Length Drill Bits