Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A09129
Zoro # G2744091
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3594
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS401A09129
- Zoro # G2744091
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 25/64 in |
Overall Length | 3 1/2 in |
Flute Length | 1 27/32 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 3xD |
Sizes Included | 0.3593" |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.0612 in |
Shank Length | 1 9/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR BAG (909-ARC)
- RIDGID Nozzle, Penet 1/4" Npt H-112 (38708)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A13400)
- OSG Screw Machine Drill Bit, 9.65 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595965)
- Widia Screw Machine Length Drill Bits