Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish
Mfr # TDS411A14900
Zoro # G2740363
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.5866
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS411A14900
- Zoro # G2740363
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.90 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 65.00 mm |
Overall Length | 115.00 mm |
Shank Dia. | 16.00 mm |
Sizes Included | 14.90mm |
Depth x Dia. Ratio | 3xD |
Description
Screw Machine Drill Bit, Drill Bit Size 14.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5866
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG (K12065CR)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BETA Copper Head Hammer, Wooden, 400mm (013850404)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14562)
- Widia Drill Bits