Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 12.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A12800
Zoro # G2745738
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5039
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS451A12800
- Zoro # G2745738
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.80 mm |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Sizes Included | 12.80mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Description
Screw Machine Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5039
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- HOUGEN 9/16 in. x 2 in. 12,000-Series Annular Cutter (12218)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A11509)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49248)
- Widia Drill Bits