Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A12600
Zoro # G2742509
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4961
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS401A12600
- Zoro # G2742509
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.60 mm |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 12.60mm |
Depth x Dia. Ratio | 3xD |
Description
Screw Machine Drill Bit, Drill Bit Size 12.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4961
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 7/16 X 1/2 RATCHETING WRENCH (KHRB-1416)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A11509)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15256)
- Widia Drill Bits