Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A04800
Zoro # G2732797
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VDS401A04800
- Zoro # G2732797
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 15/64 in |
Overall Length | 2 19/32 in |
Flute Length | 1 3/32 in |
Maximum Drilling Depth | 25/32 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | #12 |
Depth x Dia. Ratio | 3xD |
Drill Point Length | 0.0310 in |
Shank Length | 1 13/32 in |
Drill Diameter Tolerance | H7 |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- DIABLO Hole Saw 4-1/4" (DHS4250)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- CLEVELAND Screw Machine Drill Bit, J Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04524)
- Widia Screw Machine Length Drill Bits