Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 17050104800
Zoro # G2727982
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1890
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 17050104800
- Zoro # G2727982
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 15/64 in |
Overall Length | 2 19/32 in |
Flute Length | 1 3/32 in |
Maximum Drilling Depth | 25/32 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | #12 |
Depth x Dia. Ratio | 3xD |
Shank Length | 1 13/32 in |
Drill Diameter Tolerance | M7 |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0313 in |
Description
Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11792)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS11/16)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- WIDIA Carbide Drill, 12.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A12600)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A11509)
- OSG Screw Machine Drill Bit, 14.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691420)
- Widia Drill Bits