Shop All Pipe Taps
Widia
Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT
Mfr # 16107
Zoro # G2853322
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Thread Length | 1-1/16" |
Overall Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Shank Dia. | 0.700" |
Tap Size | 3/8" |
Size | 3/8" |
Square Size | 0.5150 in |
Drill Bit Size | 45/64 in |
Thread Size | 3/8"-18 |
Shank Length | 1 3/4 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, Class of Fit 3B, Number of Flutes 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF403B)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- RIDGID Latch, Drum (83747)
- WESTWARD Precision Nippers, 4 In (1UG21)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19730)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- Widia Pipe Taps