Shop All Pipe Taps
Widia
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT
Mfr # 19730
Zoro # G7599925
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Shank Dia. | 0.700" |
Overall Length | 2-9/16" |
Tap Size | 3/8" |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Square Size | 0.5310 in |
Thread Size | 3/8"-18 |
Drill Bit Size | 9/16 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 9/16 in |
Size | 3/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit H7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- INGERSOLL-RAND Air Engraving Pen (140EP)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (19458)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- Widia Taps