Shop All Pipe Taps
Widia
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 16258
Zoro # G3318673
original price:
$93.49
23% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Standards USCTI, American Standard Dryseal Pipe Form
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.906" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/4" |
Tap Dimension Type | Pipe |
Tap Size | 3/4" |
Thread Length | 1-3/8" |
Size | 3/4" |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 29/32 in |
Tap Length Standard | American Standard Dryseal Pipe Form, USCTI |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.92 mm, 75 Percent Thread Drill Size 29/32 in, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive Hex Bit Socket Set, Metric, 6 pcs (80321)
- DMC POSITIONER GLE MIGHTY MOUSE (K1461)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19746)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- Widia Taps