Shop All Pipe Taps
Widia
Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 11809
Zoro # G0318516
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPT
- List Number 7320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 2"-11-1/2 |
Overall Length | 4-1/2" |
Shank Dia. | 1.875" |
Pitch Diameter Limit | Not Rated |
Tap Size | 2" |
Tap Dimension Type | Pipe |
Thread Length | 1-3/4" |
Size | 2" |
75% Thread Drill Size | 2-3/16 in |
Square Size | 1.4060 in |
Tap Length Standard | ANSI, USCTI |
Shank Length | 2 3/4 in |
Drill Bit Size | 2 3/16 in |
Thread Size | 2"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11 1/2, NPT, Overall Length 4 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2-3/16 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- Widia Taps