Shop All Pipe Taps
Widia
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # VTSTR8001
Zoro # G3927651
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 5/16" |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Shank Length | 1 3/8 in |
Square Size | 0.2320 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Description
Straight Flute Tap, Thread Size 1/8 In.-27, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- DIABLO Hole Saw 3-3/8" (DHS3375)
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- Widia Pipe Taps