Shop All Pipe Taps
Widia
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 19246
Zoro # G1281944
original price:
$36.79
24% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.312" |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Thread Length | 3/4" |
Tap Dimension Type | Pipe |
Size | 1/8" |
Tap Length Standard | American Standard Dryseal Pipe Form, USCTI |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.40 mm, 75 Percent Thread Drill Size Q, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- KO-KEN Socket 10mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-10)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19746)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19730)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap Left Hand (DWT64013LH)
- Widia Taps