Shop All Pipe Taps
Widia
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 11800
Zoro # G2452466
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Shank Dia. | 0.313" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Size | 1/8 |
Thread Size | 1/8"-27 |
Square Size | 0.2340 in |
75% Thread Drill Size | Q |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 1/8 In.-27, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 9/16-12 NC GH5 4FL 1003 BOT BRT TAP (C83918)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525311)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- Widia Taps