Shop All Pipe Taps
Widia
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # VTSTR8002
Zoro # G3927627
original price:
$51.45
13% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Inch |
Overall Length | 2-7/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1" |
Shank Dia. | 9/16" |
Tap Size | 1/4" |
Tap Length Standard | ANSI |
Thread Size | 1/4"-18 |
Shank Length | 1 in |
75% Thread Drill Size | 7/16 in |
Square Size | 0.4180 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-18, UNC, Taper, Overall Length 2 13/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J74419MP)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438PF)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- CAPRI TOOLS 3/8 in Drive 17 mm Universal Impact Socket (5-3317)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16232)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- Widia Pipe Taps