Shop All Pipe Taps
Widia
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 16249
Zoro # G2229516
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.563" |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
75% Thread Drill Size | 7/16 in |
Tap Length Standard | ANSI |
Thread Size | 1/4"-18 |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 49.30 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 14.80 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-307 Brick Hammer, Bon 18 Ounce, Fiberglass Handle (11-307)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- Widia Taps