Shop All Pipe Taps
Widia
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 11802
Zoro # G1787003
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Size | 1/4" |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Shank Dia. | 0.563" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Drill Bit Size | 7/16 in |
75% Thread Drill Size | 7/16 in |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI, USCTI |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit H2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- HHIP 1/2 NPT Sintered Bronze Exhaust Muffler (8401-0323)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16205)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- Widia Pipe Taps