Shop All Pipe Taps
Widia
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS
Mfr # 16355
Zoro # G1178983
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Dimension Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Shank Dia. | 0.563" |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
Shank Length | 1 3/8 in |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 7/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPS, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- ESTWING 24" Wrecking, Demolition Bar and Pry Tool (42499)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (16242)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (16237)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- WALTER SURFACE TECHNOLOGIES 1/2 Taper Pipe Taps Npt (02C080)
- Widia Taps