Shop All Pipe Taps
Widia
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # VTSTR8004
Zoro # G3927843
original price:
$100.99
5% off
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Shank Dia. | 11/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 3-1/8" |
Thread Length | 1-3/8" |
Tap Size | 1/2" |
Tap Length Standard | ANSI |
Square Size | 0.5120 in |
Shank Length | 1 3/4 in |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 45/64 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-14, UNC, Taper, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver #1 Round (64-101-A)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- GATOR TOOLS Gator Tools 30"x4" SE GatorLoy W (GF11787)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (19458)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- Widia Taps