Shop All Pipe Taps
Widia
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # 16255
Zoro # G1847955
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Shank Dia. | 0.688" |
Tap Size | 1/2" |
Thread Length | 1-3/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/8" |
Size | 1/2" |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 45/64 in |
Tap Length Standard | American Standard Dryseal Pipe Form, USCTI |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.75 mm, 75 Percent Thread Drill Size 45/64 in, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- KLEIN TOOLS Can Wrench, 3/8" and 7/16" Hex Nut (68005)
- IRWIN Wood Chisel Set, 6 PC, 1/4 To 1 In Tip (M444SB6N)
- PROTO Adjustable Wrench, Alloy Steel, Plain (J795A)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19746)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- Widia Pipe Taps