Shop All Pipe Taps
Widia
Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 11807
Zoro # G2072637
original price:
$207.99
10% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/4" |
Shank Dia. | 1.313" |
Tap Dimension Type | Pipe |
Overall Length | 4" |
Tap Size | 1-1/4" |
Size | 1-1/4" |
Thread Size | 1-1/4"-11 1/2 |
Drill Bit Size | 1 31/64 in |
Shank Length | 2 1/4 in |
Tap Length Standard | ANSI, USCTI |
75% Thread Drill Size | 1-31/64 in |
Square Size | 0.9840 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-31/64 in, Thread Limit H3, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- RIDGID Drum W/3/4in Pigtail (A-7534)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19246)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19702)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- Widia Taps