Shop All Pipe Taps
Widia
Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 16242
Zoro # G3020814
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Overall Length | 4-1/4" |
Thread Length | 3" |
Shank Dia. | 1.500" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Tap Size | 1-1/2" |
Drill Bit Size | 1 23/32 in |
Thread Size | 1-1/2"-11 1/2 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 1-23/32 in |
Square Size | 1-1/8 in |
Tap Length Standard | USCTI |
Size | 1-1/2" |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPTF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1-23/32 in, Thread Limit H3, Number of Flutes 7
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- CRESCENT 6" Plastic Cutting Pliers with Dipped Grip (6PCDG)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (11807)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16232)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16205)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- HANSON 1" - 11-12 NPT Taper Tap (1907)
- Widia Pipe Taps