Shop All Pipe Taps
Widia
Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 16240
Zoro # G2845306
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Tap Dimension Type | Pipe |
Tap Size | 1-1/2" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-1/4" |
Thread Length | 3" |
Shank Dia. | 1.500" |
Drill Bit Size | 1 23/32 in |
Square Size | 1-1/8 in |
75% Thread Drill Size | 1-23/32 in |
Tap Length Standard | USCTI |
Shank Length | 1 1/4 in |
Thread Size | 1-1/2"-11 1/2 |
Size | 1-1/2" |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1-23/32 in, Thread Limit H3, Number of Flutes 7
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- HUSQVARNA SPROCKET 12T #35 HEAT TREATED (587659902)
- WILTON Work Positioner, Light Duty (344)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon (1644141140 -9'6)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (11807)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- Widia Pipe Taps