Shop All Pipe Taps
Widia
Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 16232
Zoro # G1217526
original price:
$141.99
7% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1.125" |
Thread Length | 1-3/4" |
Tap Dimension Type | Pipe |
Overall Length | 3-3/4" |
Tap Size | 1" |
Size | 1" |
Square Size | 0.8430 in |
75% Thread Drill Size | 1-9/64 in |
Thread Size | 1" -11 1/2 |
Tap Length Standard | USCTI |
Drill Bit Size | 1 9/64 in |
Shank Length | 2 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In. -11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-9/64 in, Thread Limit H3, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #50 Solid Carbide Drill Bit (DMOD50)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/8 In Socket Imp 1-1/, M812 (M812)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- MAYHEW 10PC BRASS PIN PUNCH SET, METRIC (MAY61387)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- WIDIA Pipe Tap, 2"-11-1/2, Plug, 7 Flutes, UNC (16118)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- Widia Taps