Shop All Pipe Taps
Widia
Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 16113
Zoro # G2900791
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Overall Length | 3-3/4" |
Thread Length | 1-3/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Tap Size | 1" |
Shank Dia. | 1.125" |
75% Thread Drill Size | 1-9/64 in |
Thread Size | 1" -11 1/2 |
Shank Length | 2 in |
Tap Length Standard | USCTI |
Square Size | 0.8430 in |
Size | 1" |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In. -11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-9/64 in, Class of Fit 3B, Number of Flutes 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- STARRETT Edge Finder (827MB)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (16242)
- Widia Pipe Taps