Shop All Indexable Milling Inserts
Widia
Parallelogram XPHT Carbide
Mfr # XPHT160416AL
Zoro # G3879782
product price: $17.35
/ea
Sold in multiples of 5 for $86.75
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style XPHT
- Insert Size 160416
- For Use With M680 Series 0 Degrees /90 Degrees Shoulder Mills
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # XPHT160416AL
- Zoro # G3879782
- UPC # 4021169233661
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 160416 |
Corner Radius | 1.60mm |
Mounting Hole Dia. | 4.40mm |
Width | 9.80mm |
Through Hole Inside Dia. | 4.40mm |
Cutting Edge Length | 15.67mm |
Description
Parallelogram Milling Insert, 20 Degrees , XPHT160416AL, AL, On One Side, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31110)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (S7 Steel) (SP 877-323U)
- WIDIA Parallelogram XPHT Carbide (XPHT160432AL)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- MICRO 100 Parallelogram Milling Insert Rectangle APKT (50-2100)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- Widia Indexable Milling Inserts