Shop All Exchangeable Milling Heads
Widia
Modular Drill, 72.00mm Drill Depth
Mfr # TDM0906R3SS094
Zoro # G3823773
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16"
- ISO Number TDM0906R3SS094
- Cutting Direction Right Hand
- Max. Dia. 0.9445"
- Overall Length 6.2520 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM0906R3SS094
- Zoro # G3823773
- UPC # 4021169650222
- Country of Origin United States
- Category Exchangeable Milling Heads
Dimensions
Diameter | 15/16" |
Max. Dia. | 0.9445" |
Overall Length | 6.2520 in |
Body Length | 2.1500" |
Min. Drill Dia. | 23.00mm |
Shank Dia. Measurement System | Fractional Inch |
Shank Dia. | 15/16 in |
Max. Drilling Depth | 23.99mm |
Depth x Dia. Ratio | 3xD |
Flute Length | 101.10mm |
Seat Size | W32 |
Shank Length | 2.1500 in |
Max. Drill Dia. | 72.00mm |
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- ILC Replacement for Dewalt Dw920 Cordless Tool Battery (DW920 CORDLESS TOOL BATTERY DEWALT)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301001010)
- Widia Exchangeable Milling Heads