Shop All Exchangeable Milling Heads
Widia
Modular Drill, 200.00mm Drill Depth
Mfr # TDM0945R8SS100
Zoro # G3822583
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Cutting Direction Right Hand
- ISO Number TDM0945R8SS100
- Max. Dia. 0.9839"
- Body Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDM0945R8SS100
- Zoro # G3822583
- UPC # 4021169648441
- Country of Origin United States
- Category Exchangeable Milling Heads
Dimensions
Diameter | 1" |
Max. Dia. | 0.9839" |
Body Length | 3" |
Overall Length | 12.2520 in |
Shank Length | 3 in |
Shank Dia. Measurement System | Fractional Inch |
Depth x Dia. Ratio | 8xD |
Max. Drilling Depth | 24.99mm |
Min. Drill Dia. | 24.00mm |
Shank Dia. | 1 in |
Seat Size | W33 |
Flute Length | 231.90mm |
Max. Drill Dia. | 200.00mm |
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- KLEIN TOOLS Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS (BAT207T4H)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301005010)
- Widia Indexable Tools