Shop All Exchangeable Milling Heads
Widia
Modular Drill, 175.99mm Drill Depth
Mfr # TDM0827R8SCF100
Zoro # G3922744
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Cutting Direction Right Hand
- ISO Number TDM0827R8SCF100
- Body Length 2.2047"
- Max. Dia. 0.8657"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDM0827R8SCF100
- Zoro # G3922744
- UPC # 4021169610257
- Country of Origin United States
- Category Exchangeable Milling Heads
Dimensions
Diameter | 1" |
Body Length | 2.2047" |
Max. Dia. | 0.8657" |
Shank Dia. Measurement System | Fractional Inch |
Depth x Dia. Ratio | 8xD |
Shank Dia. | 1 in |
Shank Length | 2.2047 in |
Seat Size | W30 |
Flute Length | 204.05mm |
Min. Drill Dia. | 21.00mm |
Max. Drilling Depth | 21.99mm |
Max. Drill Dia. | 175.99mm |
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/64x8IN (50520)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301005010)
- Widia Exchangeable Milling Heads