Shop All Milling Inserts
Widia
Milling Insert, Triangle
Mfr # TNAX1604ZZ41
Zoro # G4789211
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility Yes
- Mounting Style Screw Clamp
- Stainless (M) Compatibility No
- Insert Thickness 0.188"
- ISO Number TNAX1604ZZ41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TNAX1604ZZ41
- Zoro # G4789211
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 1604 |
Mounting Hole Dia. | 0.1417 in |
Through Hole Inside Dia. | 0.1417 in |
Depth of Cut | 0.1306 in |
Cutting Edge Length | 16.49mm |
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANENLD)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- Widia Milling Inserts