Shop All Milling Inserts
Widia
Milling Insert, Toroidal, 10.00mm
Mfr # M270HF10
Zoro # G3782114
product price: $40.15
/ea
Sold in multiples of 5 for $200.75
$200.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style M270HF
- Insert Size 10
- Series M270
- Insert Thickness 2.3800mm
- Insert Shape Toroidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M270HF10
- Zoro # G3782114
- UPC # 4021169683381
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 10 |
Mounting Hole Dia. | 3.55mm |
Corner Radius | 0.63mm |
Depth of Cut | 0.56mm |
Through Hole Inside Dia. | 3.55mm |
Cutting Edge Length | 10.00mm |
Width | 10.00mm |
Description
Milling Insert, 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod (13-716-600M-AWK)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WIDIA Milling Insert, Parallelogram (XDPT1703SRMH)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SOWA INDEXABLE CUTTING TOOLS TPU 221 PTM30U Carbide Milling Insert, 10PK (146740PK)
- Widia Milling Inserts