Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SNKT435AZR21
Zoro # G4860401
Sold in multiples of 5 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SNKT1205AZR21
- Mounting Hole Dia. 0.2165 in
- Steel (P) Compatibility No
- Chip-Breaker Yes
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # SNKT435AZR21
- Zoro # G4860401
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.2165 in |
Insert Size | 435 |
Through Hole Inside Dia. | 0.2165 in |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- PROTO Screwdriver Sets, Cushion Grip, 7 Pieces (J1207STPS)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- WIDIA Milling Insert, Round (RNGJ64EML)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- Widia Milling Inserts