Widia

Milling Insert, Square


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI Number SNKT435AZR21
  • Mounting Style Screw Clamp
  • Cast Iron (K) Compatibility Yes
  • Insert Size 435
  • ISO Number SNKT1205AZR21
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Size 435
Mounting Hole Dia. 0.2165 in
Cutting Edge Length 12.70mm
Through Hole Inside Dia. 0.2165 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.