Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SDMX543RMM
Zoro # G4779000
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
- Insert Application Medium
- Stainless (M) Compatibility Yes
- Mounting Style Screw Clamp
- Steel (P) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDMX543RMM
- Zoro # G4779000
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 543 |
Mounting Hole Dia. | 0.2165 in |
Nose Radius | 0.047" |
Corner Radius | 3/64 in |
Through Hole Inside Dia. | 0.2165 in |
Cutting Edge Length | 15.88mm |
Description
Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive (12400MG-12)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- JONARD TOOLS 9-1/4" Cable Cutter, High Leverage, Shear Cut (JIC-63050)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANENLD)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060616PNER-H-ACK200)
- Widia Milling Inserts