Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SDMX434RMM
Zoro # G4811541
product price: $14.29
/ea
Sold in multiples of 5 for $71.45
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Medium
- Cast Iron (K) Compatibility Yes
- ANSI Number SDMX434RMM
- Hardened (H) Compatibility No
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDMX434RMM
- Zoro # G4811541
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 434 |
Nose Radius | 0.063" |
Mounting Hole Dia. | 0.1730 in |
Cutting Edge Length | 12.70mm |
Through Hole Inside Dia. | 0.1730 in |
Corner Radius | 1/16 in |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- Widia Milling Inserts