Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SDMT43PDRMH
Zoro # G4835037
product price: $14.25
/ea
Sold in multiples of 5 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.189"
- ANSI Number SDMT43PDRMH
- Chip-Breaker Yes
- Nose Radius 0.047"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDMT43PDRMH
- Zoro # G4835037
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.1730 in |
Insert Size | 43 |
Cutting Edge Length | 12.70mm |
Corner Radius | 3/64 in |
Through Hole Inside Dia. | 0.1730 in |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Wedge (63305003003)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- Widia Milling Inserts